Abbotsford
eri32m24sm

ERICO 2 inch, 1/8 inch1/4 inch Flange CADDY H-MSM Conduit/Pipe to Flange Clip, Side Mount

Price $6.1316 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:32M24SM

Description

Conduit to flange clip, CADDY® armour steel, Side mount, Requires only a hammer to install, Available for EMT, rigid and aluminium conduit, Will pivot through 360°.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name H-MSM Conduit To Flange Clip Type H-MSM Conduit to Flange Clip, Side Mount
Trade Size 2 in Cable Size 50 - 60 mm
Clamping Range 2 in Conduit Mounting Side
Material Steel Color/Finish Caddy Armour Coated
Load Capacity 120 N Flange Size 1/8 - 1/4 in
Standards cULus Listed Application Datacom and Low-Voltage, Electrical
UPC 782856112327

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok