ERICO 812M24SM CADDY® H-MSM Conduit/Pipe to Flange Clip, Side Mount
Description
ERC 812M24SM 3/4 HGR&CLAMP
Specifications
Brand Name | nVent Caddy | Sub Brand | CADDY |
Item Name | H-MSM Conduit To Flange Clip | Type | H-MSM Conduit to Flange Clip, Side Mount |
Trade Size | 1 in | Cable Size | 18 - 30 mm |
Clamping Range | 1 in Conduit | Mounting | Side |
Material | Spring Steel | Color/Finish | Caddy Armour Coated |
Flange Size | 1/8 - 1/4 in | Standards | cULus Listed |
Application | Datacom and Low-Voltage, Electrical | UPC | 782856112105 |
Packages
100 - UNIT - (100) |