×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erim58s

ERICO M58S CADDY® Hammer-On Flange Clip, Bottom Mount with Stud

Price $3.4400 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:M58S

Description

Hammer-on flange clip, CADDY® armour steel, Bottom mount with stud, Used to support pipe from beam flanges, Requires only a hammer to install.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Hammer-On Flange Clip Type Hammer-On Flange Clip, Bottom Mount with Stud
Mounting 3/8 in Screw Material Steel
Color/Finish Caddy Armour Coated Load Capacity 440 N
Flange Size 5/16 - 1/2 in Standards cULus Listed
Application Acoustical, Ceiling and Partitioning, Datacom and Low-Voltage, Electrical, Fire Sprinkler, HVAC, Plumbing and Refrigeration UPC 782856176381

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok