×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisk645i

ERICO 4 inch CADDY SK Single Piece Steel Strut Clamp for Conduit (25 Pieces/Box)

Price $8.7824 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SK645I

Description

Single piece strut clamp for conduit, Electro-galvanized steel, One piece break apart for EMT and rigid conduit, Includes thread impression and captured screw.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Conduit Strut Clamp Type One-Piece
Trade Size 4 in Clamping Range 4 in EMT/Rigid
Mounting U-Profile Material Steel Clamp, Steel Screw
Color/Finish Galvanized Clamp, Hot-Dipped Galvanized Screw Series/Model SK
Standards cULus Listed Application Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856253457

Packages

25 - UNIT - (25)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok