Abbotsford
sceccs10

IPEX 1/2 inch Scepter Non-Metallic Conduit Clamp and Wall Spacer

Price $2.1555 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077794

Description

Conduit clamp and wall spacer, PVC, Non-metallic, ScepterĀ®, 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Conduit Clamp and Spacer Type Non-Metallic
Trade Size 1/2 in Mounting Screw Hole
Material Plastic Standards UL 2239, CSA C22.2 No. 18.4
Application Support Electrical Raceway UPC 622454264380

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok