IPEX 1-1/4 inch Scepter Non-Metallic Conduit Clamp and Wall Spacer
Description
Conduit clamp and wall spacer, PVC, Non-metallic, Scepter®, 1-1/4 inch.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Conduit Clamp and Spacer | Type | Non-Metallic |
Trade Size | 1-1/4 in | Mounting | Screw Hole |
Material | Plastic | Standards | UL 2239, CSA C22.2 No. 18.4 |
Application | Support Electrical Raceway | UPC | 622454264489 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 30 - UNIT - 30 |