Abbotsford
tabcpc100ss6

ABB 1 inch Superstrut Cobra Conduit and Cable Clamp, 316 Stainless Steel

Price $11.7035 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC100SS6

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of 316L stainless steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Cobra, Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 1 in Clamping Range 1.1 - 1.4 in
Mounting C-Profile Material 316 Stainless Steel Clamp
Color/Finish Untreated Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107034

Packages

1 - UNIT - 1 20 - UNIT = 20 100 - UNIT = (100) 1440 - UNIT = 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok