×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabcpc350

ABB 3-1/2 inch Superstrut Cobra Conduit and Cable Clamp Pipe, Steel

Price $8.4817 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CPC350

Description

Superstrut® Cobra® one piece conduit and cable clamp constructed of commercial grade, bright electrogalvanized steel. It has a safety factor value of 4.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Cable/Conduit Clamp Type One-Piece
Trade Size 3-1/2 in Clamping Range 3.626 - 4.126 in
Mounting C-Profile Material Stainless Steel Clamp
Color/Finish Silver Galvanized/Electro Galvanized, Untreated Standards UL File Number E160899
Application Attaches a Full Range of EMT, Rigid Conduit and Cable to Strut Channels UPC 616013107140

Packages

1 - UNIT - 1 25 - UNIT = 25 2000 - UNIT = 2000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok