×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabssfbh14s

ABB Steel City Hammer on Flange Clip with Stud, 1/8 inch - 1/4 inch

Price $2.4297 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:SSF-BH1/4S

Description

Hammer on flange clip features hangs on box from the underside or to the front of beam flanges. Supports 100 lb. static vertical load limit. Installs easily with a hammer.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Purlin Flange Hammer Clip Type Beams & Purlin Clamps & Clips
Trade Size 1/4-20 Mounting Flange, Edge Clip
Material Steel Load Capacity 100 lb
Flange Size 1/4 - 1/8 in Standards UL E160899 Listed
Application Supports 100 lbs. Static vertical load limit. UPC 785991201734

Packages

1 - UNIT - 1 100 - UNIT = (100) 900 - UNIT = 900
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok