×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
unssr45

UNISTRUT CANADA P1546 45-Degree Mounting Angle Bracket

Price $7.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:GF1546 EG

Description

3 x 2-5/16 inch 2 Hole 45 deg Angled Bracket with electro galvanized finish.

Specifications

Brand Name Unistrut Item Name Angled Mounting Bracket
Material Steel Finish Electro-Galvanized
Dimensions 3 in L x 2-5/16 in W

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok