Abbotsford
sceis4530

IPEX 3 inch x 1-1/2 inch Intermediate Vertical-Lok Spacers, Black

Price $7.8697 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:029582
Documents Documents

Description

Intermediate Vertical Lok spacers provide uniform separation between the rows and columns of duct and conduit and when assembled together, create a stable structure for the concrete. Vertical Lok Spacers slide together horizontally and snapping together vertically and include features like molded rebar slots for efficient drop-in installation of full length rebar.

Specifications

Brand Name Ipex Sub Brand Super Duct
Item Name Intermediate Vertical-Lok Spacer Type Snap Fit
Trade Size 3 x 1-1/2 in Material PVC
Finish Black Dimensions 3 x 1-1/2 in
Application For Underground Duct Bank Supports UPC 622454841659

Packages

5 - UNIT - 5 1 - UNIT - 1 80 - UNIT - 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok