×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab1352

ABB 2 1/2 - 3 inch T&B Pipe Spacer

Price $46.0424 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1352

Description

Pipe spacer made of malleable iron. Provides mounting surface for conduit where installation requires air space between conduit and supporting surface. Eliminates need for costly offset-bending conduit and possible corrosive moisture traps when conduit is mounted directly to a surface. Hot-dipped galvanized finish, pre-mountable and stackable to eliminate offsetting.

Specifications

Brand Name ABB Item Name Conduit Spacer
Type Rigid/IMC Conduit Fittings Material Malleable Iron
Finish Hot-Dip Galvanized Dimensions 44.45 mm W x 242.82 mm W
For Use With 2-1/2 - 3 in Rigid/IMC Conduit Fittings Standards CSA Certified
Application Provides Mounting Surface for Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface. UPC 786210013527

Packages

1 - UNIT - 1 10 - UNIT = 10 20 - UNIT = 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok