Abbotsford
tab1354m

ABB 1354M 4 1/2 -7 inch T&B Pipe Spacer

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1354M

Description

RGD CND PIPE STRAP

Specifications

Brand Name ABB Item Name Pipe Spacer
Trade Size 4-1/2 to 5 - 6 in Material Malleable Iron
Finish Hot Dip Galvanized Dimensions 10-9/16 in L x 2-9/16 in W
For Use With Rigid Metal Conduit, Intermediate Metal Conduit and Electrical Metallic Tubing Standards CSA C22.2 No. 18 Certified, NFPA 70-1999 (ANSI)
Application For Conduit Where Installation Requires Air Space Between Conduit and Supporting Surface UPC 786210298894

Packages

1 - UNIT - 1 25 - UNIT = 25 100 - UNIT = 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok