Abbotsford
eri4010200eg

ERICO 2 inch CADDY 401 Clevis Hanger

Price $5.2014 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:4010200EG

Description

Clevis hanger, Electro-galvanized steel, Recommended for the suspension of stationary non-insulated pipe lines, Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2 inch to 12 inch pipe sizes), Modular design accommodates weldable or snap-in insulation shields, Integrated slot allows for easy installation of 120 and 124 snap-in insulation shields (1 1/2 inch to 12 inch pipe sizes), Clevis bottom pivots to allow pipe to be fed from either direction.

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Clevis Hanger with Anchor/Plug Type 401, Single-Side, Plain
Material Steel Finish Electro Galvanized, Pre-Galvanized
Standards cULus Listed Application Fire Sprinkler, HVAC, Plumbing and Refrigeration
UPC 782856356240

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok