ERICO 1/4 inch Screw, 1-1/4 inch Dia CADDY Threaded Bridle Ring
Description
Threaded bridle ring, Electro-galvanized steel, Metal screw, 31.8 mm diameter.
Specifications
Brand Name | nVent ERICO | Sub Brand | CADDY |
Item Name | Bridle Ring | Type | Threaded Bridle Rings |
Trade Size | 1/4-20 | Load Capacity | 50 lb |
Material | Steel | Finish | Electro-Galvanized |
Dimensions | 1-1/4 in | Standards | cULus Listed |
Application | Supports Cables from Flange, Purlin, Drop Wire, T-Grid | UPC | 782856769750 |
Packages
100 - UNIT - (100) | 1000 - UNIT - 1000 |