×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
eripsb24a

ERICO PSB24A 24" Rooftop Pyramid ST Bridge Assembly

Price $180.3755 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:PSB24A

Description

Provides a fixed-height mounting platform 5.6" (142 mm) off the roof surface with 24" to 60" (610 mm to 1524 mm) of usable strut length. Hot-dip galvanized A- Profile Strut, 610 mm long, 142mm high.

Specifications

Brand Name Caddy Sub Brand CADDY
Item Name Strut Bridge Support Type A-Channel, Pyramid
Material Polyethylene Finish Hot-Dip Galvanized
Dimensions 610 mm L x 142 mm H Standards None
Application For Electrical Fixing and Fastening, Rooftop, HVAC, Plumbing and Refrigeration UPC 782856843153

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok