×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisld15l2

CADDY® SPEED LINK LD with Hook

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:SLD15L2

Description

CADDY® speed link LD with hook, Electro zinc plated steel, Complete system includes wire, locking device and pre-assembled hook end fitting, Fastens to the building structure or hanging services by looping around and hooking to wire rope, Spring latch help provide secure connection Insert cable through hole and use bottom side of hook as an end stop, Easy to remove for applications requiring maintenance, 5:1 static load safety factor.

Specifications

Brand Name nVent Caddy Item Name Speed Link Locking Device with Hook
Load Capacity 44 lb Material Steel
Color/Finish Galvanized Dimensions 1.5 mm dia x 2 m L
Includes Pre-Assembled Toggle End Fittings Packaging Quantity 100/Pack
Standards cULus Listed Application For Supporting Lighting Fixtures
UPC 782856575184

Packages

1 - UNIT - 1 100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok