×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisld15y300

ERICO 11..8 inch 1.5 mm Wire CADDY SPEED LINK Y-Toggle with Eyelet Extension

Price $8.9501 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SLD15Y300

Description

FEATURES AND BENEFITS:• Attaches to clearance holes in a variety of structures or hanging devices• Ideal for supporting lighting fixtures• Y-design provides improved stability

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Speed Link Y-Toggle with Eyelet Extension Type CADDY SPEED LINK Y-Toggle with Eyelet Extension
Size 0.3 m L Load Capacity 19.88 kg
Material Steel Dimensions 1.5 mm dia Cable
Standards UL, cUL Listed Application For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening
UPC 782856615248

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok