×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erisld2y500

ERICO SLD2Y500 2mm CADDY® SPEED LINK Y-Toggle with Eyelet Extension

Inventory
Unavailable for order
Manufacturer:ERICO
Manufacturer #:SLD2Y500

Description

KEY FEATURES AND BENEFITS:• Attaches to clearance holes in a variety of structures or hanging devices• Ideal for supporting lighting fixtures• Y-design provides improved stability• Static Load Safety Factor: 5:1• Wire Rope Diameter: 2 mm• Wire Rope "Y" Length: 19.6"• Static Load: 100 lb• Certifications: cULus

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Speed Link Y-Toggle with Eyelet Extension Type CADDY® SPEED LINK Y-Toggle with Eyelet Extension
Load Capacity 19.96 kg Material Steel
Color/Finish Electro Galvanized Dimensions 0.5 m Wire Rope
Standards cULus Listed, EC011590 Application For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical, HVAC, Plumbing and Refrigeration
UPC 782856629115

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok