×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
erislk15y300l3r2

ERICO 9.9 ft 1.5mm Wire CADDY SPEED LINK SLK with Y-Toggle

Price $47.3081 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:SLK15Y300L3R2

Description

FEATURES AND BENEFITS:• Complete system includes wire, locking device and two pre-assembled toggle end fittings• Attaches to clearance holes in a variety of structures or hanging devices• Ideal for supporting lighting fixtures

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Speed Link SLK with Y-Toggle Type 90°
Load Capacity 44 lb Material Steel/Zinc Alloy/Polypropylene
Color/Finish Electro Galvanized Dimensions 3/4 in W x 2.15 in H x 1/2 in T
Packaging Quantity 40/Pack Standards UL, cUL Listed
Application For Acoustical, Ceiling and Partitioning, Datacom and Low Voltage, Electrical Fixing and Fastening UPC 782856851240

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok