×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
app1902

EGS 3/4 inch 1-Hole Click-On Steel/Zinc Plated EMT Conduit Strap

Price $0.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:1902

Description

Click-on type one-hole straps for EMT. Provides support for the conduits, as required by the National Electrical Code.

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Conduit Strap Type 1-Hole, Click-On
Length 1.96 in Material Steel
Color/Finish Zinc Plated Mounting Hole Size 9/32 in
Width 0.63 in Thickness 0.98 in
For Use With EMT Conduit Standards UL Listed, CSA Certified
Application For Providing Support for Conduits as Required by the National Electrical Code UPC 687855219025

Packages

50 - UNIT - (50) 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok