Abbotsford
app1905

EGS 1-1/2 inch 1-Hole Click-On Steel/Zinc Plated EMT Conduit Strap

Price $0.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:1905

Description

Click-on type one-hole straps for EMT. Provides support for the conduits, as required by the National Electrical Code.

Specifications

Brand Name Appleton Sub Brand NEER™
Item Name Conduit Strap Type 1-Hole, Click-On
Trade Size 1-1/2 in Length 3.14 in
Material Steel Color/Finish Zinc Plated
Mounting Hole Size 3/8 in Width 0.99 in
Thickness 1-3/4 in For Use With EMT Conduits
Standards UL File Number E333806, CSA C22.2 18.4 Application For Provides Support for EMT Conduit as Required by The National Electrical Code
UPC 687855219056

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok