Abbotsford
tab1277al

ABB 3/4 inch T&B Pipe Strap, (Aluminum)

Price $4.5764 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1277AL

Description

The T&B Industrial strapping series is designed to provide solutions to fix RIGID Steel Conduit in wall & ceiling offered for various sizes of conduits in single hole models. It is made of Cast Iron, Steel galvanized or molded aluminium offer crush & corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Item Name Pipe Strap
Type Single Shape Trade Size 3/4 in
Material Aluminum Color/Finish Untreated
Mounting Type Screw Hole Standards CSA Certified
Application Support and Securely Fasten Rigid Metal Conduit and Intermediate Metal Conduit to the Supporting Surface UPC 786210801872

Packages

1 - UNIT - 1 50 - UNIT = 50 500 - UNIT = 500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok