![ges12hest](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140958732.jpg?preset=medium)
ABB 1 inch Iberville Two Hole E.M.T. Straps (Galvanized Steel)
Description
The IBERVILLE strapping series is designed to provide solutions to fix EMT Steel Conduit in wall & ceiling offered for various sizes of conduits in single or double holes models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Conduit Strap | Type | 2 Holes, Double Shape |
Trade Size | 1 in | Material | Galvanized Steel |
Color/Finish | Silver, Galvanic/Electrolytic Zinc Plated | Mounting Type | Screw Hole |
For Use With | EMT Conduit | Standards | CSA 3313 |
UPC | 622538602107 |
Packages
1 - UNIT - 1 | 100 - UNIT = (100) | 400 - UNIT = 400 | 1920 - UNIT = 19200 |