Abbotsford
ibv5

ABB 1.06 inch x 1.25 inch, 7/32 inch Hole Size Iberville Cable Strap (Aluminum)

Price $0.4462 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI5

Description

The IBERVILLE strapping series is designed to provide solutions to fix NMD7 loomex cable in wall & ceiling offered for various sizes of cables in single, double holes or nailed models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Strap Type Double Shape
Trade Size 3/3-2/3 Length 1.06 in
Material Aluminum Color/Finish Untreated
Mounting Type Screw Hole Width 1-1/4 in
For Use With 4/2-2/2, 4/3-2/3, 6/4-4/4 AWG Armoured Cable/Flexible Conduit Application For 4/2-2/2; 4/3-2/3; 6/4-4/4
UPC 622538666154

Packages

125 - UNIT = (125) 500 - UNIT = 500 4800 - UNIT - 48000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok