Abbotsford
stura15822

STURGEON BAY METAL PRODUCTS 1/2 inch 2-Hole Insulated Non-Metallic Strap With Nail

Price $0.0759 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 1000
Manufacturer:STURGEON BAY METAL
Manufacturer #:RA-1582/2

Description

½ inch Stacker Straps for securing more than one NM or UF cable. Secure combinations of NM and UF Cable to narrow structural members with one strap. The height of these straps has been reduced to better fit the new, smaller NM and UF Cable.

Specifications

Brand Name Sturgeon Item Name Cable Strap with Nail
Trade Size 1/2 in Material Plastic
Color/Finish Tan For Use With 10/3 AWG Non-Metallic Cable, 12/2 AWG Underground Feeder Cable
UPC 098478158224

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok