×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
apptc100104

EGS 1 inch NPT 21.6-26.4mm Appleton Aluminum TC Cable Connector

Price $24.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TC100104

Description

This connector joins cable to type TC tray in wet, dry, hazardous and non-hazardous locations. Features unique use of the seal insert enables each hub size to accept a wider range of cable sizes. Jacket sealing technique: compensating displacement seal, cable outer jacket.

Specifications

Brand Name Appleton Item Name Cable Connector
Type Straight Trade Size 1 in
Conductor Size 21.6 - 26.4 mm Length 0.98 in
Connection MNPT Thread Length 0.98 in
Material Aluminum Color/Finish Silver
Thread Type NPT Degree of Protection IP66, IP67, IP68
Temperature Rating -60 to 110 °C Includes Zinc Plated Steel Locknut
Standards UL 514B, 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, CSA File Number 184585, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2, NEMA Type 4X Application For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations
UPC 781381246316

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok