×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
apptc200150

EGS 2 inch NPT Option TC Cable Connector, Aluminum

Price $53.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:TC200150

Description

This connector joins cable to type TC tray in wet, dry, hazardous and non-hazardous locations. Features unique use of the seal insert enables each hub size to accept a wider range of cable sizes. Jacket sealing technique: compensating displacement seal, cable outer jacket.

Specifications

Brand Name Appleton Item Name Cable Connector
Type Straight Trade Size 2 in
Conductor Size 34.8 - 38.1 mm Length 1.26 in
Connection MNPT Thread Length 1.06 in
Material Aluminum Color/Finish Silver
Thread Type NPT Degree of Protection IP66, IP67, IP68
Temperature Rating -60 to 110 °C Standards UL 514B, 2225, CSA 22.2 No. 30, CAN/CSA E60079-0, CAN/CSA E60079-7, CSA File Number 184585, Class I, Division 2, Groups A, B, C, D, Class II, Division 2, Groups E, F, G, Class III, Division 2, NEMA Type 4X
Application For Tray Cable and Flex Cord in Ordinary, Wet and Hazardous Locations UPC 781381246378

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok