Abbotsford
roxstayplate120

ROXTEC ASP0001200018 120 Galvanized Roxtec Stay Plate

Price $16.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ROXTEC
Manufacturer #:ASP0001200018

Description

Stay plate made of 120 galvanized. It is used for pull-out resistance against forces in cables and pipes. To be inserted between rows of modules in frames with a rectangular packing space and no built-in compression. For use with group RM frames and components.

Specifications

Brand Name Roxtec Item Name Stay Plate
Material Mild Steel Finish Galvanized
For Use With 120 mm W Packing Space Application For 4.274 in Cable/Pipe

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok