Abbotsford
tabhlt075

ABB 3/4 inch TRAY STAR HLT Series Aluminum Liquidtight Fitting

Price $131.6068 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:HLT075

Description

TRAY STAR™ HLT Series – hazardous location fittings for tray cable. The TRAY STAR™ fitting was designed and engineered for either application and comes complete with the bushing, ground cone and sealing ring for different product applications. Installation is quick and easy. When used on metallic liquidtight conduit, the fitting hub size correlates with that of the conduit trade size. The bushings, when utilized, are designed to accommodate a broad range of tray cable diameters. Either liquid or putty sealing compound can be used for a positive, gastight seal.

Specifications

Brand Name ABB Item Name Liquidtight Connector
Type Straight Trade Size 3/4 in
Connection NPT Material Aluminum
Color/Finish Untreated Includes Locknut
Standards CSA File Number 23086 UPC 786210308579

Packages

1 - UNIT - 1 10 - UNIT = 10 450 - UNIT = 450
This website uses cookies to ensure you get the best experience on our website. Read more
Ok