×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabtcf200186al

ABB 2 inch Hub Size Star Teck Silver Grip TCF Series Tray-Cord Fitting, 1.86 inch Maximum Cable Diameter

Price $153.3922 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TCF200-186AL

Description

STAR TECKĀ® TCF series silver grip flexible cord and cable fittings for enclosures with arcing or sparking devices. Used in combination with a certified Class I hazardous location sealing fitting.

Specifications

Brand Name ABB Item Name Tray/Cord Connector
Type Straight Trade Size 2 in
Conductor Size 1.52 - 1.86 in Connection NPT
Material Aluminum Color/Finish Metallic
Degree of Protection IP66 Temperature Rating 90° C
Includes Sealing Ring, Separable Screw Gland, Locknut Standards CSA Certified
Application Tray/Cord Fitting is the Safe and Cost Effective Choice for Increased Safety When Terminating Portable Cord and Try Cable in Hazardous Locations UPC 786210938578

Packages

1 - UNIT - 1 2 - UNIT = 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok