Abbotsford
tabst90075468

ABB ELECTRIFICATION CANADA INC ST90-075-468 CONN TECK 90 DEG3/4in 0.95 - 1.205

Price $82.4540 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST90-075-468

Description

Star Teck 90-degree aluminum jacketed armored cable fittings. Hub size 3/4 inch. Range over jacket from 0.950"-1.205"

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Gland Type 90°
Trade Size 3/4 in Conductor Size 0.95 - 1.205 in
Material Aluminum Finish Silver
For Use With Teck/Jacketed Armored Cable Standards UL E38947 Listed, CSA 23086, CSA 4484 Certified, Type 4/4X
Application For Industrial UPC 786210363905

Packages

1 - UNIT - 1 2 - UNIT - (2)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok