×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tabst150472ss

ABB ELECTRIFICATION CANADA INC ST150-472SS Fitting stainless steel 1-1/2"

Price $911.5399 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ST150-472SS

Description

Star TeckĀ® (ST) Series Fittings for Teck and ACWU Cable. Star TeckĀ® cable fittings are designed to accommodate a broad range of cables, thereby minimizing the possibility of mismatched cables and fittings in the field. They are available in hub sizes from 1/2 to 4 inches, and will handle outer jacket diameters from 0.525 to 4.340 inches.

Specifications

Brand Name Thomas & Betts Sub Brand Star Teck®
Item Name Cable Fitting Type Teck Cable Fittings
Trade Size 1-1/2 in Material Stainless Steel
Finish Silver Standards UL E38947, CSA 23086, CSA 4484
UPC 786209895950

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok