Abbotsford
tabstx075465

ABB 3/4 inch Star Teck XP Jacketed Metal Clad Cable Fittings for Hazardous Locations

Price $105.9688 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:STX075-465

Description

Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 3/4 inch. Range over jacket from 0.725 - 0.885 inch.

Specifications

Brand Name ABB Item Name Strain Relief Cable Gland
Type Straight, Shock Resistant Trade Size 3/4 in
Conductor Size 0.725 - 0.885 in Thread Type NPT
Material Aluminum Finish Silver
Includes Sealing Ring Standards UL File Number E82038, CSA 23086
Application For Hazardous Locations UPC 786210904740

Packages

1 - UNIT - 1 2 - UNIT = (2) 20 - UNIT = 20 1620 - UNIT = 1620
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok