×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appexgjh136

EGS 1/2 inch x 36 inch Appleton EXGJH Flexible Coupling, Silver/Grey

Price $879.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXGJH136

Description

UNILETS Flexible Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.41 IN, Flex Length: 36 IN, Radius: 10 IN Bending, Flexibility: Rigid And IMC, Material: Outer Bronze Braid And Inner Brass Core With Insulating Liner, End Type: (2) Male Nipples

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Coupling Connection Size 1/2 in
Connection Type Female Threaded Material Outer Bronze Braid and Inner Brass Core with Insulating Liner
Type Flexible Dimensions 1.41 in OD x 40.12 in L
Specifications 10 in Bending Radius For Use With Threaded Rigid Metal Conduit and IMC
Standards UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified, Class I, Division 1 and 2 and Class II, Division 1 and 2, Suitable for Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381317603

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok