×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appexgjh16

EGS 1/2 inch x 6 inch Appleton EXGJH Flexible Coupling, Bronze Braid

Price $318.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EXGJH16

Description

EXGJH flexible coupling with explosion proof, dust-ignition proof UNILETSĀ® for use with threaded rigid metal conduit and IMC. Suitable for wet locations with two removal male nipples. Outer bronze braid, inner brass core with insulating line. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and ground continuity. Heavy duty design resists mechanical abuse.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Flexible Coupling Connection Size 1/2 in
Connection Type Female Threaded Material Outer Bronze Braid and Inner Brass Core with Insulating Liner
Type Flexible Coupling Dimensions 1.41 in OD x 20.12 in L
Standards UL 886, UL File Number E10444, 1203, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Division 1 And 2 And Class II, Division 1 and 2, Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381316804

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok