Abbotsford
appelf9075

EGS 3/4 inch 90 degree Appleton Female Elbow, Malleable Iron

Price $29.66 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELF90-75

Description

Appleton EXP 90° Elbow, Malleable, Female/Female, ¾"

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 3/4 in
Connection Type Tapered FNPT Material Malleable Iron
Finish Electro Zinc Plated Type 90°
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III Application For use with Threaded Rigid Metal Conduit and IMC
UPC 781381294355

Packages

5 - UNIT - 5 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok