×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appelm9050a

EGS 1/2 inch 90 degree Appleton Male Elbow, Aluminum

Price $39.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELM9050A

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Item Name Elbow
Connection Size 1/2 in Connection Type Tapered MNPT
Material Aluminum Finish Uncoated
Type 90° For Use With Threaded IMC and Rigid Metal Conduit
Standards UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381622264

Packages

10 - UNIT - (10) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok