Abbotsford
appelm9075

EGS 3/4 inch 90 degree Appleton Male Elbow, Malleable Iron

Price $43.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELM9075

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Elbow Connection Size 3/4 in
Connection Type Tapered MNPT Material Malleable Iron
Finish Electro Zinc Plated Type 90 deg
For Use With Threaded Rigid Metal and IMC Conduit Standards UL 886, UL E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, ASTM A47-77
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381294607

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok