Abbotsford
appelmf90100a

EGS 1 inch 90 degree Appleton Male and Female Elbow, Aluminum

Price $68.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELMF90100A

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Item Name 90° Elbow
Connection Size 1 in Connection Type Tapered MNPT x Tapered FNPT
Material Aluminum Finish Aluminum
Type 90 DEG Elbow Dimensions 25.4 mm OD
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381622240

Packages

5 - UNIT - 5 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok