Abbotsford
appelmf9075a

EGS 3/4 inch 90 degree Appleton Male and Female Elbow Aluminum, Silver/Grey

Price $31.95 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELMF9075A

Description

UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Elbow Connection Size 3/4 in
Connection Type Tapered MNPT X Tapered FNPT Material Aluminum
Finish Aluminum Type 90°, Explosionproof, Dust-Ignitionproof, Type L
For Use With Threaded Rigid Metal Conduit and IMC Standards UL 886, UL File No. E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups A, B, C, D; Class II, Groups E, F, G; and Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381622233

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok