Abbotsford
appgrc75

EGS 3/4 inch Appleton GRC Conduit Outlet Box Malleable Iron Body With Aluminum Cover, Silver/Grey

Price $100.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRC75

Description

Appleton GR Junction Unilet, Malleable, "C" Configuration. 3-3/8" Cover Opening, Form 1. 2x ¾" NPT Hubs

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type GRC Conduit Body Type Explosionproof, Dust-Ignitionproof, Round
Hub Size 3/4 in Connection Threaded
Cubic Capacity 18 in³ Material Malleable Iron
Finish Untreated Dimensions 78 mm D
NEMA Rating NEMA 3, 4 For Use With Threaded Metal Conduit
Standards Class 1, Zone 1 And 2 IIA And IIB, UL File Number E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 013017 Certified, Class I, Division 1 And 2, Groups B, C, D Class II, Division 1 And 2, Groups E, F, G Class III Application For Pulling of Wires
UPC 781381436755

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok