Abbotsford
appgrss100

EGS 1 inch Appleton UNILETS GRSS Outlet Box with Cover

Price $166.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GRSS100

Description

Appleton GRSS EXP Outlet Box, Aluminium, 4-5/8" x 4-5/8" x 3-1/2"H w/ 7x 1" NPT Hubs, 2 on each side, 1 on top & bottom, 1 centre rear, 4 plugs provided, 3-3/8" cover opening, Form 1.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Outlet Body Type Square
Hub Size 1 in Connection Threaded
Cubic Capacity 29 in³ Material Copperfree Aluminum
Finish Untreated For Use With Threaded Metal Conduit
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 025875, Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G and Class III Application For Pulling of Wires
UPC 781381625449

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok