Abbotsford
applb50a

EGS 1/2 inch Appleton Type LB Form 85 Aluminum Unilet Conduit Outlet Body, Grey

Price $26.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:APPLB50A

Description

Aluminum conduit bodies with tapered threaded hubs (NPT). Raintight when used with gasketed covers. To provide access to conductors for pulling, splicing, maintenance and future changes/upgrades. Allows connection of straight conduit runs, branch conduit runs and 90 degree bends.

Specifications

Brand Name Appleton Item Name Conduit Outlet Body
Type Oval Hub Size 1/2 in
Connection Tapered Threaded Material Die-Cast Aluminum
Dimensions 31.75 mm W Includes Screw and Cover
UPC 781381475754

Packages

10 - UNIT - (10) 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok