×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appec50

EGS 1/2 inch 3 Piece Appleton Concretetight Union Coupling, Malleable Iron

Price $9.5791 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EC-50

Description

3-Piece Union, Trade Size: 1/2 IN, Outside Diameter: 1-7/16 IN, Length: 1-3/8 IN, Flexibility: Rigid And IMC, Material: Malleable Iron, Connection: Female Threaded, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178 Ce

Specifications

Brand Name Appleton Item Name Conduit Union
Connection Size 1/2 in Connection Type Female Threaded
Material Malleable Iron Type 3-Piece
Dimensions 1-7/16 in OD x 1-3/8 in L Standards UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA File Number 065178, NEMA FB-1
Application For Connecting Threaded Rigid Conduit and IMC UPC 781381247702

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok