×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appunf300ra

EGS 3 inch Appleton Ocal UNILETS UNF Series Aluminum Female Union

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:UNF300RA

Description

UNILETSĀ® UNF female union for connecting conduit to conduit, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Group Sub Brand UNILETS
Material Copperfree (4/10 Of 1 PCT Maximum) Aluminum Type UNF Union
Standards UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, d; Class II, Groups E, F, G; and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit To Conduit
UPC 781381694803

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok