Abbotsford
appunl75n

EGS 3/4 inch Ocal Appleton UNILETS UNL Series 90 degree Elbow Union, Metallic

Price $74.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNL75N

Description

UNL Series 90 DEG Elbow Union, Material: Malleable Iron, Steel Locknut, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 3/4 IN, Flexibility: Rigid And IMC, Connection: Tapered Female Threaded X Tapered

Specifications

Brand Name Appleton Item Name Conduit Elbow Union
Connection Size 3/4 in Connection Type Tapered Female Threaded x Tapered Male Threaded
Material Malleable Iron Type 90°, Explosionproof, Dust-Ignitionproof
Finish Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat) Includes Steel Locknut
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G, Class III Application For Connecting Conduit to Enclosure
UPC 781381234214

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok