Abbotsford
appuny100nr

EGS 1 inch Appleton Ocal UNILETS UNY Series Steel Male/Female Union

Price $62.18 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNY100NR

Description

Appleton TMC connectors provide a means for terminating jacketed type MC cable, forming a mechanical watertight connection and providing ground continuity for cable armor. TMC are designed for use with the following cables, MC/MC-HL, Corrugated Interlocked Aluminum/Steel Armor, Continously Welded Armor Cables. Integral 'O' ring face seal providing - 4X and IP66. Independent sealing and armor clamping. True 360° grounding. Removable cable armor end stop accommodates larger insulated conductors. Mechanical watertight connection and providing ground continuity for cable armor. Additional integral deluge proof seal for protection in extreme offshore and onshore environments. Continuous operating temperature -76 °F/-60 °C to +230 °F/+110 °C.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Conduit Union Connection Size 1 in
Connection Type Male Threaded x Female Threaded Material Steel
Type Type UNY, Explosionproof, Dust-Ignitionproof Finish Electro Zinc Plated
Dimensions 2 in OD x 2.62 in L Standards UL 886, 1203, UL File Number E10444, UL Listed For Class I, Groups A, B, C, D, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA File Number 065181
Application For Connecting Conduit to Enclosure UPC 781381234276

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok