×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appuny300ra

EGS 3 inch Appleton UNILETS UNY Series Aluminum Male/Female Union

Price $382.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNY300RA

Description

UNILETSĀ® UNY male to female union, removable male nipple. For connecting conduit to enclosure, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Type UNY Union Connection Size 3 in
Connection Type Male Threaded x Female Threaded Material Copper-Free Aluminum
Type UNY Union Dimensions 5.38 in OD x 4.81 in L
For Use With Rigid/IMC Conduit Standards UL 886 (1203), UL File Number E10444, UL Listed for Class I, Groups B, C, D, Class II, Groups E, F, G and Class II, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified
Application For Connecting Conduit To Enclosure UPC 781381696654

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok