×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appuny7550nr

EGS 3/4 inch-1/2 inch Appleton UNILETS UNY Series Steel Male/Female Union

Price $43.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:UNY7550NR

Description

UNILETS® UNY male to female union, nipple not removable. For connecting conduit to enclosure, explosion proof, dust-ignition proof.

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Union Connection Size 3/4 x 1/2 in
Connection Type Male Threaded x Female Threaded Material Steel
Type Type UNY For Use With Rigid and IMC Conduit
Standards UL 886 (1203), UL E10444, UL Listed for Class I, Groups A, B, C, d, Class II, Groups E, F, G and Class III, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181 Certified Application For Connecting Conduit to Conduit
UPC 781381239042

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok